F14M-224S-37
Description
F14M-224S-37 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 224GROVES
Part # F14M-224S-37
BDI # 1124133
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
51.562
Face Width - Inch:
2.03
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
37
F14MX-224S-37
Description
F14MX-224S-37 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 224GROVES
Part # F14MX-224S-37
BDI # 1124154
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
37
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
P
Number of Grooves:
10
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
8