231/670KYMBW922
Description
231/670KYMBW922 SPHERICAL RLR BRG ; NON-RETURNABLE 900MM OD
Part # 231/670KYMBW922
BDI # 24623721
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/750YMBW507C08
Description
230/750YMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 230/750YMBW507C08
BDI # 20054688
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/750YMBW896
Description
230/750YMBW896 SPHERICAL RLR BRG ; 600-900MM OD
Part # 230/750YMBW896
BDI # 24623663
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
One Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
M284249DW-90032
Description
M284249DW-90032 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # M284249DW-90032
BDI # 1366291
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
42.5
Outside Diameter - Millimeter:
1079.5
Bore - Millimeter:
762
Other Features:
1 Double Cone | 2 Single Cup | Medium Duty | With Keyway or Slot
Global Part Number GPN:
662825
Assembly Components:
M284249DW (1) | M284210 (2) | M284210EA (1)
Basic Number:
M284249
Precision Class:
Standard
846RXS3166
Description
846RXS3166 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # 846RXS3166
BDI # 1351808
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
42.504
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No