Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
44.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.734
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571534
Pitch Diameter - Millimeter:
1132.281
Mounting Method:
Bushed
PHS 160-1A70
Description
PHS 160-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 160-1A70
BDI # 1290742
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
44.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.734
Pitch Diameter - Millimeter:
1132.281
Mounting Method:
Rough Bore
LM286249-904B6
Description
LM286249-904B6 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 36-48 OD
Part # LM286249-904B6
BDI # 24625575
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
45.866
Outside Diameter - Millimeter:
1164.996
Bore - Millimeter:
863.6
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty
Global Part Number GPN:
662605
Assembly Components:
LM286249 (1) | LM286219X (1)
Basic Number:
LM286249
Precision Class:
Standard
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
44.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.734
Global Part Number GPN:
30254
Pitch Diameter - Millimeter:
1132.281
Mounting Method:
Rough Bore
H160CTL70
Description
H160CTL70 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H160CTL70
BDI # 24345982
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
44.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.734
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
1132.281
Mounting Method:
Bushed