Page 1 of 4

Next

Compare
200U60

COMPARE

200U60

Description
200U60 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING

BROWNING

Part # 200U60

BDI # 312244

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Pitch Diameter - Inch: 47.768
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 49.202
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 9949
Pitch Diameter - Millimeter: 1213.307
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
200C60H

COMPARE

200C60H

Description
200C60H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 200C60H

BDI # 912961

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 47.768

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 49.202
Pitch Diameter - Millimeter: 1213.307
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
200A60

COMPARE

200A60

Description
200A60 ROLLER CHAIN SPROCKET ; 60 TEETH ANSI 200 TYPE A

IWIS DRIVE SYSTEMS

Part # 200A60

BDI # 20639839

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 47.768
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 49.202
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 1213.307
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 32B-1A76

COMPARE

PHS 32B-1A76

Description
PHS 32B-1A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-1A76

BDI # 1287220

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 48.397

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 49.556
Pitch Diameter - Millimeter: 1229.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 32B-1C76

COMPARE

PHS 32B-1C76

Description
PHS 32B-1C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-1C76

BDI # 1287253

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 48.397

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 49.556
Pitch Diameter - Millimeter: 1229.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY