618/1060-MA-C4
Description
618/1060-MA-C4 DEEP GROOVE BALL BEARING ; NON RETURNABLE 1060MM X 1280MM
Part # 618/1060-MA-C4
BDI # 1148978
Features
Enclosure:
Open
Outer Race Width - Millimeter:
100
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
6-5V-5000-M
Description
6-5V-5000-M V-BELT SHEAVE ; QD BUSHED 101758948
Part # 6-5V-5000-M
BDI # 24309059
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50
Outside Diameter - Millimeter:
1270
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
M
Number of Grooves:
6
6-5V-5000-TB
Description
6-5V-5000-TB V-BELT SHEAVE ; QD BUSHED 101758949
Part # 6-5V-5000-TB
BDI # 24309061
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50
Outside Diameter - Millimeter:
1270
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4545
Number of Grooves:
6
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
50.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
52.104
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
37841
Pitch Diameter - Millimeter:
1293.927
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
5