Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
50.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
52.104
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
37841
Pitch Diameter - Millimeter:
1293.927
Mounting Method:
Bushed
PHS 160-1A80
Description
PHS 160-1A80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 160-1A80
BDI # 1290743
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
50.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
52.104
Pitch Diameter - Millimeter:
1293.927
Mounting Method:
Rough Bore
160U80
Description
160U80 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 160U80
BDI # 312221
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
50.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
52.104
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9941
Pitch Diameter - Millimeter:
1293.927
Mounting Method:
Bushed
160C80H 3-3/16 3/4X3/8 KW
Description
160C80H 3-3/16 3/4X3/8 KW SPROCKET
Part # 160C80H 3-3/16 3/4X3/8 KW
BDI # 21587783
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
50.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
52.104
Pitch Diameter - Millimeter:
1293.927
Mounting Method:
Finished Bore
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
52
Outside Diameter - Millimeter:
1320.8
Bore - Millimeter:
1066.8
Bore - Inch:
42
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
EE776420 (1) | 776520 (1)
Basic Number:
EE776420
Precision Class:
Standard