Page 1 of 2

Next

Compare
2B86SK

COMPARE

2B86SK

Description
2B86SK V-BELT PULLEY ; 8.95" OD 2 GROOVE SK BUSHING CAST IRON

POWERDRIVE LLC

Part # 2B86SK

BDI # 741908

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.95
Outside Diameter - Millimeter: 227.33
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 587922
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
$ 72.01 / each QTY
BK100H

COMPARE

BK100H

Description
BK100H V-BELT PULLEY ; 1 GROOVES 9-3/4" OD BUSHED

POWERDRIVE LLC

Part # BK100H

BDI # 738048

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.75
Outside Diameter - Millimeter: 247.65
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586798
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
$ 39.29 / each QTY
BK90H

COMPARE

BK90H

Description
BK90H V-BELT PULLEY ; 1 GROOVES 8-3/4" OD BUSHED

POWERDRIVE LLC

Part # BK90H

BDI # 738282

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Outside Diameter - Millimeter: 222.25
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586773
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
$ 27.73 / each QTY
1B94SDS

COMPARE

1B94SDS

Description
1B94SDS V-BELT PULLEY ; 9.75" OD 1 GROOVE SDS BUSHING CAST IRON

POWERDRIVE LLC

Part # 1B94SDS

BDI # 740273

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.75
Outside Diameter - Millimeter: 247.65
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 587668
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SDS
Number of Grooves: 1

Price Inventory : In stock
$ 59.88 / each QTY
12E

COMPARE

12E

Description
12E QUADRA-FLEX SLEEVE ; 9-9/16" OD EPDM

MARTIN SPROCKET & GR

Part # 12E

BDI # 614952

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 4.688

Price Inventory : Available to order
$ 307.20 / each QTY