B12018 RSB CHAIN CPLG FLG NO KS
Description
B12018 RSB CHAIN CPLG FLG NO KS
Part # B12018 RSB CHAIN CPLG FLG NO KS
BDI # 251605
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
9.35
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth
Hub Diameter - Millimeter:
171.45
Hub Diameter - Inch:
6.75
Coupling Type:
Chain Coupling
D10B45H X 30MM RSB
Description
D10B45H X 30MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B45H X 30MM RSB
BDI # 22381431
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
30MM Plain Bore
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
2082B13H
Description
2082B13H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B13H
BDI # 17159134
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
8.357
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.31
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572904
Pitch Diameter - Millimeter:
212.27
Mounting Method:
Rough Bore
160E13H
Description
160E13H ROLLER CHAIN SPROCKET ; BUSHED 160 CHAIN 13T B-HUB ONE SIDE
Part # 160E13H
BDI # 616038
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31294
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571510
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed