120A18 TT70
Description
120A18 TT70 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1-1/2IN PITCH
Part # 120A18 TT70
BDI # 21515751
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Rough Bore
120B18 PER 033316-1
Description
120B18 PER 033316-1 RLR CHAIN SPROCKET ; 120CHAIN 18T
Part # 120B18 PER 033316-1
BDI # 24899080
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Rough Bore
12018 X 3-5/8
Description
12018 X 3-5/8 CHAIN COUPLING HUB ; 120 ANSI
Part # 12018 X 3-5/8
BDI # 24923665
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.41
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
171.45
Hub Diameter - Inch:
6.75
Coupling Type:
Chain Coupling
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
8.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35843
Pitch Diameter - Millimeter:
223.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
9.159
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.512
Other Features:
Simplex Type
Global Part Number GPN:
569347
Pitch Diameter - Millimeter:
232.63
Mounting Method:
Rough Bore