Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.382
Outside Diameter - Millimeter:
9.703
Other Features:
1 High Tensile Steel Wire Braid
Typical Use:
Agricultural Machines | Forklift Trucks
Inside Diameter - Millimeter:
4.775
Color:
Black
14MX56S20-3525
Description
14MX56S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 56T 9.83" PD 20MMW BORED 3525 BUSH
Part # 14MX56S20-3525
BDI # 21977616
Features
Pitch Diameter - Inch:
0.387
Flange Outside Diameter - Millimeter:
10.36
Inch - Metric:
Metric
Outside Diameter - Inch:
0.382
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
9.825
Mounting Method:
Bushed
14MX56S37-3525
Description
14MX56S37-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 56T 9.83" PD 37MMW BORED 3525 BUSH
Part # 14MX56S37-3525
BDI # 21977618
Features
Pitch Diameter - Inch:
0.387
Flange Outside Diameter - Millimeter:
10.36
Inch - Metric:
Metric
Outside Diameter - Inch:
0.382
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
9.825
Mounting Method:
Bushed
14MX56S90-4030
Description
14MX56S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 56T 9.83" PD 90MMW BORED 4030 BUSH
Part # 14MX56S90-4030
BDI # 21977620
Features
Pitch Diameter - Inch:
0.387
Flange Outside Diameter - Millimeter:
10.36
Inch - Metric:
Metric
Outside Diameter - Inch:
0.382
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
9.825
Mounting Method:
Bushed
14MX56S125-4535
Description
14MX56S125-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 56T 9.83"PD 125MMW BORED 4535 BUSH
Part # 14MX56S125-4535
BDI # 21977614
Features
Pitch Diameter - Inch:
0.387
Flange Outside Diameter - Millimeter:
10.36
Inch - Metric:
Metric
Outside Diameter - Inch:
0.382
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
9.825
Mounting Method:
Bushed