2MR-17S-09

COMPARE

2MR-17S-09

Description
2MR-17S-09 SYNCHRONOUS PULLEY ; 9MM BELT W 2MM BELT PIT 2MR-9

GATES

Part # 2MR-17S-09

BDI # 1102622

Features

Pitch Diameter - Inch: 0.426
Flange Outside Diameter - Millimeter: 16.129
Inch - Metric: Metric
Outside Diameter - Inch: 0.406
Face Width - Millimeter: 10.185

Face Width - Inch: 0.401
Belt Pitch: 2 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 10.82
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY