3LOLY 300FT/REEL
Description
3LOLY XREEL HYDRAULIC HOSE ; LOL PLUS LOCK-ON
Part # 3LOLY 300FT/REEL
BDI # 1105292
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.41
Outside Diameter - Millimeter:
10.414
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
4.775
Color:
Yellow
3LOLA 300FT/REEL
Description
3LOLA XREEL HYDRAULIC HOSE ; NON-RETURNABLE LOL PLUS LOCK-ON
Part # 3LOLA 300FT/REEL
BDI # 1105287
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.41
Outside Diameter - Millimeter:
10.414
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
4.775
Color:
Black
3LOLB 300FT/REEL
Description
3LOLB XREEL HYDRAULIC HOSE ; NON-RETURNABLE LOL PLUS LOCK-ON
Part # 3LOLB 300FT/REEL
BDI # 1105288
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.41
Outside Diameter - Millimeter:
10.414
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
4.775
Color:
Blue
3LOLR 300FT/REEL
Description
3LOLR XREEL HYDRAULIC HOSE ; NON-RETURNABLE LOL PLUS LOCK-ON
Part # 3LOLR 300FT/REEL
BDI # 1105291
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.41
Outside Diameter - Millimeter:
10.414
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
4.775
Color:
Red
14MX60S68-3525
Description
14MX60S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 60T 10.5" PD 68MMW BORED 3525 BUSH
Part # 14MX60S68-3525
BDI # 21977628
Features
Pitch Diameter - Inch:
0.414
Flange Outside Diameter - Millimeter:
11.07
Inch - Metric:
Metric
Outside Diameter - Inch:
0.41
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
10.527
Mounting Method:
Bushed