16T2.5/19-2 NR. 16T2019
Description
SATI 16T2.5/19-2 NR. 16T2019
Part # 16T2.5/19-2 NR. 16T2019
BDI # 1404099
Features
Pitch Diameter - Inch:
0.598
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Outside Diameter - Inch:
0.575
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
15.2
Mounting Method:
Rough Bore