2TE DN10 Hydraulická hadica

COMPARE

2TE DN10 Hydraulická hadica

Description
HANSA FLEX 2TE DN10 Hydraulická hadica

HANSA FLEX

Part # 2TE DN10 Hydraulická hadica

BDI # 15035473

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.661
Outside Diameter - Millimeter: 16.789
Other Features: 1 or 2 Textile Braid
Typical Use: General Applications

Inside Diameter - Millimeter: 9.525
Color: Black

Price Inventory : Available to order
Loading Price
QTY
F8MX168S21-SF

COMPARE

F8MX168S21-SF

Description
F8MX168S21-SF SYNCHRONOUS BELT PULLEY ; 8MMP 168T 16.84" PD 21MMW BORED SF BUSH

MARTIN SPROCKET & GR

Part # F8MX168S21-SF

BDI # 21979076

Features

Pitch Diameter - Inch: 0.663
Inch - Metric: Metric
Outside Diameter - Inch: 0.661
Face Width - Millimeter: 1.2
Face Width - Inch: 0.047

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 16.843
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY