6MXTX50FT
Description
6MXT X50FT HYDRAULIC HOSE ; 85047 3/8" ID 50FT/REL
Part # 6MXTX50FT
BDI # 23709999
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.675
Outside Diameter - Millimeter:
17.145
Other Features:
Burst Pressure 19200 PSI | Steel High-Tensile Braid Reinforcement
Typical Use:
Construction Mining | Stationary | Agriculture | Forestry | Aerial Lift | Control Lines | Return Lines | General System Lines | Auxiliary Lines
Inside Diameter - Millimeter:
9.525
Color:
Black
6MXT-XTPXREEL
Description
6MXT-XTPXREEL HYDRAULIC HOSE ; WIRE BRAID 9.5MMX17.1MM 400FT/REL
Part # 6MXT-XTPXREEL
BDI # 25184788
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.675
Outside Diameter - Millimeter:
17.1
Other Features:
4800 PSI | 330.9 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Universal | Multi-Use
Inside Diameter - Millimeter:
9.5
Color:
Black
6MXT-XTPXBALE
Description
6MXT-XTPXBALE HYDRAULIC HOSE ; NON-RETURNABLE 9.5MMX17.1MM 3000FT/REL
Part # 6MXT-XTPXBALE
BDI # 25184789
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.675
Outside Diameter - Millimeter:
17.1
Other Features:
4800 PSI | 330.9 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Universal | Multi-Use
Inside Diameter - Millimeter:
9.5
Color:
Black