KP4FS428

COMPARE

KP4FS428

Description
KP4FS428 AIRFRAME CONT BALL BRG ; 1/4"X0.901"X0.335" 2 SEAL

RBC BEARINGS

Part # KP4FS428

BDI # 794359

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 8.5
Other Features: Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric: Inch
Outside Diameter - Inch: 0.901

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
15BSS18

COMPARE

15BSS18

Description
15BSS18 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE STAINLESS

BOSTON GEAR

Part # 15BSS18

BDI # 173202

Features

Chain Pitch - Inch: 0.148
Chain Size: 15
Chain Pitch - Millimeter: 3.759
Pitch Diameter - Inch: 0.849
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 0.901
Other Features: Miniature Chain Sprocket
Pitch Diameter - Millimeter: 21.565
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
15BP18

COMPARE

15BP18

Description
15BP18 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE PLASTIC

BOSTON GEAR

Part # 15BP18

BDI # 173171

Features

Chain Pitch - Inch: 0.148
Chain Size: 15
Chain Pitch - Millimeter: 3.759
Pitch Diameter - Inch: 0.849
Inch - Metric: Inch

Material: Nylatron
Outside Diameter - Inch: 0.901
Other Features: Miniature Chain Sprocket
Pitch Diameter - Millimeter: 21.565
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
KP4FS464

COMPARE

KP4FS464

Description
KP4FS464 AIRFRAME CONT BALL BRG ; 1/4"X0.901"X0.335" 2 SEAL

RBC BEARINGS

Part # KP4FS464

BDI # 794360

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 8.5
Other Features: Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric: Inch
Outside Diameter - Inch: 0.901

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY