12LOC 225FT/CARTON
Description
12LOC XREEL HYDRAULIC HOSE ; LOC 1-FIBER BRAID LOCK-ON 225FT/REL
Part # 12LOC 225FT/CARTON
BDI # 1092999
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
1 Fiber Braid | Bend Radius 7 Inch | Burst Pressure 1000 PSI
Typical Use:
Construction | Engine | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
Features
Thread Size:
0.586-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
303 Stainless Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.323
Nominal Thickness - Millimeter:
8.204
Features
Thread Size:
0.586-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Threads per Inch:
32
Nominal Thickness - Inch:
0.323
Nominal Thickness - Millimeter:
8.204
Features
Thread Size:
0.586-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Threads per Inch:
32
Nominal Thickness - Inch:
0.323
Nominal Thickness - Millimeter:
8.204