21ST5/18-2 NR. 21ST518
Description
SATI 21ST5/18-2 NR. 21ST518
Part # 21ST5/18-2 NR. 21ST518
BDI # 1404146
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.079
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Rough Bore
36ST5/18-2 NR. 36ST518
Description
SATI 36ST5/18-2 NR. 36ST518
Part # 36ST5/18-2 NR. 36ST518
BDI # 1404354
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.079
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Rough Bore
27ST5/18-2 NR. 27ST518
Description
SATI 27ST5/18-2 NR. 27ST518
Part # 27ST5/18-2 NR. 27ST518
BDI # 1404218
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.079
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.079
Outside Diameter - Millimeter:
27.407
Other Features:
1 or 2 Textile Braid
Typical Use:
General Applications
Inside Diameter - Millimeter:
19.05
Color:
Black