27T5/19-2 NR. 27T5019
Description
SATI 27T5/19-2 NR. 27T5019
Part # 27T5/19-2 NR. 27T5019
BDI # 1404241
Features
Pitch Diameter - Inch:
1.197
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.157
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
30.4
Mounting Method:
Rough Bore
36T5/19-2 NR. 36T5019
Description
SATI 36T5/19-2 NR. 36T5019
Part # 36T5/19-2 NR. 36T5019
BDI # 1404377
Features
Pitch Diameter - Inch:
1.197
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.157
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
30.4
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.197
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.157
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
30.4
Mounting Method:
Rough Bore