Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
38.2
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
38.2
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
45.212
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.504
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
245MT25BF-F0.250
Description
245MT25BF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 245MT25BF-F0.250
BDI # 923418
Features
Pitch Diameter - Inch:
1.504
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25