PHS 06B-1BH11
Description
PHS 06B-1BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1BH11
BDI # 1284611
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.331
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.502
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Rough Bore
35BS11HT 3/8
Description
35BS11HT 3/8 ROLLER CHAIN SPROCKET ; 35 CHAIN 11T B-HUB ONE SIDE 3/8" FB
Part # 35BS11HT 3/8
BDI # 618631
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
With 2 Set Screw
Global Part Number GPN:
32282
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.331
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.502
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Rough Bore
H35B11F X 3/8
Description
H35B11F X 3/8 ROLLER CHAIN SPROCKET ; 3/8" BORE W/HT
Part # H35B11F X 3/8
BDI # 916217
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
With 2 Set Screw
Global Part Number GPN:
38527
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Finished Bore
35B11 IDLER
Description
35B11 IDLER ; SGL ROLLER CHAIN SPROCKET 3/8IN PITCH
Part # 35B11 IDLER
BDI # 21581288
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.502
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Rough Bore