P25-5MGT-15-MPB
Description
P25-5MGT-15-MPB SYNCHRONOUS PULLEY ; 25GROVES 5MM P 15MM W
Part # P25-5MGT-15-MPB
BDI # 1125565
Features
Pitch Diameter - Inch:
1.566
Flange Outside Diameter - Millimeter:
45.212
Inch - Metric:
Metric
Outside Diameter - Inch:
1.521
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
39.776
Mounting Method:
Rough Bore
P25-5MGT-25-MPB
Description
P25-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # P25-5MGT-25-MPB
BDI # 1125566
Features
Pitch Diameter - Inch:
1.566
Flange Outside Diameter - Millimeter:
45.212
Inch - Metric:
Metric
Outside Diameter - Inch:
1.521
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
39.776
Mounting Method:
Rough Bore
P25-5M-09AL
Description
P25-5M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P25-5M-09AL
BDI # 1125563
Features
Pitch Diameter - Inch:
1.566
Flange Outside Diameter - Millimeter:
42.926
Inch - Metric:
Metric
Outside Diameter - Inch:
1.521
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
39.776
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P25-5M-15AL
Description
P25-5M-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 15MM BELT W 5MM BELT PIT
Part # P25-5M-15AL
BDI # 1125564
Features
Pitch Diameter - Inch:
1.566
Flange Outside Diameter - Millimeter:
42.926
Inch - Metric:
Metric
Outside Diameter - Inch:
1.521
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
39.776
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15