Features
Pitch Diameter - Inch:
1.805
Inch - Metric:
Metric
Outside Diameter - Inch:
1.751
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576960
Pitch Diameter - Millimeter:
45.84
Mounting Method:
Rough Bore
Y-18S-MPB
Description
Y-18S-MPB SYNCHRONOUS SPROCKET ; 16MM WIDE 8MM PITCH
Part # Y-18S-MPB
BDI # 397438
Features
Pitch Diameter - Inch:
1.805
Inch - Metric:
Metric
Outside Diameter - Inch:
1.751
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Yellow Color | Conti SilentSync Sprocket
Global Part Number GPN:
576121
Pitch Diameter - Millimeter:
45.84
Mounting Method:
Rough Bore
P2428-8
Description
P2428-8 CYL PLAIN BEARING ; PLASTIC LIMITED AVAILABILITY
Part # P2428-8
BDI # 174621
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
1.751
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
44.475
Features
Pitch Diameter - Inch:
1.805
Inch - Metric:
Metric
Outside Diameter - Inch:
1.751
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Conti SilentSync Sprocket
Global Part Number GPN:
577395
Pitch Diameter - Millimeter:
45.84
Mounting Method:
Rough Bore
W-18S-7/8
Description
W-18S-7/8 SYNCHRONOUS SPROCKET ; 22.225MM BORE 32MM WIDE 8MM PIT
Part # W-18S-7/8
BDI # 397518
Features
Pitch Diameter - Inch:
1.805
Inch - Metric:
Metric
Outside Diameter - Inch:
1.751
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Finished Bore
Belt Width - Millimeter:
32