FB-2428-12
Description
FB-2428-12 PLAIN BEARING ; 1.503"X1.754"X1-1/2"X2-1/16"X3/16"
Part # 302085
BDI # 524634
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.75
Flange Outside Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.754
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
38.1
Global Part Number GPN:
490874
AA-1704-15
Description
AA-1704-15 PLAIN BEARING ; 1-1/2" BORE 1-3/4" OD 1" LTB
Part # 101706
BDI # 521981
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.754
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1
Global Part Number GPN:
487921
SS-4856-24
Description
SS-4856-24 PLAIN BEARING ; 1.504"X1.754"X1-1/2" POWDR MTL BRNZ
Part # 401463
BDI # 525140
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.754
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
491799
AA-1704-2
Description
AA-1704-2 PLAIN BEARING ; 1-1/2" BORE 1-3/4" OD 2" LTB
Part # 101712
BDI # 521987
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.754
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
2
Global Part Number GPN:
487925
GM2428-028
Description
GM2428-028 GAR-MAXAA PLAIN BEARING ; 1-1/2" X 1-3/4" X 1-3/4IN 5EA/PAK
Part # GM2428-028
BDI # 363111
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
1.754
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
44.552