Page 1 of 6

Next

Compare
140B17H X 4-1/4 1 X 1/2 KW2SS

COMPARE

140B17H X 4-1/4 1 X 1/2 KW2SS

Description
140B17H X 4-1/4 1 X 1/2 KW2SS SPKT ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 140B17H X 4-1/4 1 X 1/2 KW2SS

BDI # 23777885

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 9.524
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.411
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 241.91
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D140B17

COMPARE

D140B17

Description
D140B17 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D140B17

BDI # 607439

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Pitch Diameter - Inch: 9.524
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.411
Other Features: Duplex Type
Global Part Number GPN: 30518
Pitch Diameter - Millimeter: 241.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140B17H

COMPARE

D140B17H

Description
D140B17H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B17H

BDI # 17160029

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 9.524
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.411
Global Part Number GPN: 37172
Pitch Diameter - Millimeter: 241.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D28B17

COMPARE

D28B17

Description
D28B17 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D28B17

BDI # 607617

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Pitch Diameter - Inch: 9.524
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 10.411
Other Features: Duplex Type
Global Part Number GPN: 569211
Pitch Diameter - Millimeter: 241.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RSL18 2328

COMPARE

RSL18 2328

Description
RSL18 2328 CYLINDRICAL ROLLER BEARING

CONSOLIDATED BEARING

Part # RSL18 2328

BDI # 209045

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.411
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY