Page 1 of 9

Next

Compare
PHS 16B-1A31

COMPARE

PHS 16B-1A31

Description
PHS 16B-1A31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A31

BDI # 1286255

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.885

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.434
Pitch Diameter - Millimeter: 251.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1B31

COMPARE

PHS 16B-1B31

Description
PHS 16B-1B31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1B31

BDI # 1286339

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.885

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.434
Pitch Diameter - Millimeter: 251.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1A31

COMPARE

PHS 80-1A31

Description
PHS 80-1A31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A31

BDI # 1288443

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.884

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.434
Pitch Diameter - Millimeter: 251.054
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1B31

COMPARE

PHS 80-1B31

Description
PHS 80-1B31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1B31

BDI # 1288497

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.884

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.434
Pitch Diameter - Millimeter: 251.054
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H80B31F X 2-11/16

COMPARE

H80B31F X 2-11/16

Description
H80B31 X 2-11/16 RLR CHAIN SPROCKET ; 80 CHAIN 31 TEETH TYPE B 2-11/16IN BORE

TSUBAKI

Part # H80B31F X 2-11/16

BDI # 21972390

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.884

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.434
Pitch Diameter - Millimeter: 251.054
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY