Features
Pitch Diameter - Inch:
11.053
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
37.008
Face Width - Inch:
1.457
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Rough Bore
Belt Width - Millimeter:
35
Features
Pitch Diameter - Inch:
11.053
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
37.008
Face Width - Inch:
1.457
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed
Belt Width - Millimeter:
35
Features
Pitch Diameter - Inch:
11.053
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed
Belt Width - Millimeter:
70
Features
Pitch Diameter - Inch:
11.053
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576954
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Rough Bore
14MX-63S-37-3525
Description
14MX-63S-37-3525 TAPER LOCK SPROCKET
Part # 14MX-63S-37-3525
BDI # 20508859
Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
294.462
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed