20B-1/Z=26NR. PS13026
Description
SATI 20B-1/Z=26NR. PS13026
Part # 20B-1/Z=26NR. PS13026
BDI # 20304167
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
D100B26 2-3/4 KW 2SS
Description
D100B26 2-3/4 KW 2SS SPROCKET ; 5/8X5/16 KW 2-3/4IN BORE
Part # D100B26 2-3/4 KW 2SS
BDI # 22499850
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
10.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
Simplex Type
Global Part Number GPN:
570656
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
T100B26H
Description
T100B26H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B26H
BDI # 17160095
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Global Part Number GPN:
572508
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
H100B26F X 2-1/4
Description
H100B26 X 2-1/4 RLR CHAIN SPROCKET ; 100 CHAIN 26 TEETH TYPE B 2-1/4IN BORE
Part # H100B26F X 2-1/4
BDI # 21971546
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore