Page 1 of 14

Next

Compare
16B-2/Z=34 NR. PD12034

COMPARE

16B-2/Z=34 NR. PD12034

Description
SATI 16B-2/Z=34 NR. PD12034

SATI

Part # 16B-2/Z=34 NR. PD12034

BDI # 840543

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 10.838
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 11.392
Other Features: 25MM Plain Bore
Pitch Diameter - Millimeter: 275.28
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
80C34 2-1/2 PER DWG D13369/B

COMPARE

80C34 2-1/2 PER DWG D13369/B

Description
80C34 2-1/2 PER DWG D13369/B SPROCKET ; MTO 2-1/2" BORE 34 TEETH

MARTIN SPROCKET & GR

Part # 80C34 2-1/2 PER DWG D13369/B

BDI # 25881606

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.838

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.392
Pitch Diameter - Millimeter: 275.28
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
16A34

COMPARE

16A34

Description
16A34 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 16A34

BDI # 615773

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Pitch Diameter - Inch: 10.838
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 11.392
Other Features: Simplex Type
Global Part Number GPN: 571010
Pitch Diameter - Millimeter: 275.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
16A34

COMPARE

16A34

Description
16A34 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD

TSUBAKI

Part # 16A34

BDI # 23072550

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.838

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.392
Pitch Diameter - Millimeter: 275.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80BS34 1 1/4

COMPARE

80BS34 1 1/4

Description
80BS34 1 1/4 ROLLER CHAIN SPROCKET ; 1" P 34T 1-1/4" BORE

MARTIN SPROCKET & GR

Part # 80BS34 1 1/4

BDI # 624847

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 10.838
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.392
Other Features: With 2 Set Screw
Global Part Number GPN: 34176
Pitch Diameter - Millimeter: 275.28
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY