Page 1 of 4

Next

Compare
D35SK95

COMPARE

D35SK95

Description
D35SK95 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D35SK95

BDI # 607718

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 11.342
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.561
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN: 30430
Pitch Diameter - Millimeter: 288.08
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1B95

COMPARE

PHS 06B-1B95

Description
PHS 06B-1B95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B95

BDI # 1284705

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 11.342
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 11.561
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 288.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-2TB95

COMPARE

PHS 35-2TB95

Description
PHS 35-2TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-2TB95

BDI # 1287508

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 11.342
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.561
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 288.08
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 35-3B95

COMPARE

PHS 35-3B95

Description
PHS 35-3B95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-3B95

BDI # 1287534

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.342

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.561
Pitch Diameter - Millimeter: 288.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
06BTB95

COMPARE

06BTB95

Description
06BTB95 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 06BTB95

BDI # 613258

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Pitch Diameter - Inch: 11.342
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 11.561
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569753
Pitch Diameter - Millimeter: 288.08
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY