Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.642
Global Part Number GPN:
36046
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Rough Bore
D200C13H X 2 RSB
Description
D200C13H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C13H X 2 RSB
BDI # 22381667
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.642
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Rough Bore
200S13
Description
200S13 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 200S13
BDI # 312223
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.642
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10936
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.642
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31332
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Bushed
D200B13
Description
D200B13 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200B13
BDI # 607563
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.642
Other Features:
Duplex Type
Global Part Number GPN:
30544
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Rough Bore