Page 1 of 9

Next

Compare
D35BTB96

COMPARE

D35BTB96

Description
D35BTB96 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D35BTB96

BDI # 607684

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 11.461
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.68
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 30331
Pitch Diameter - Millimeter: 291.11
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D06B96

COMPARE

D06B96

Description
D06B96 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D06B96

BDI # 607166

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Pitch Diameter - Inch: 11.461
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 11.68
Other Features: Duplex Type
Global Part Number GPN: 569614
Pitch Diameter - Millimeter: 291.11
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1A96

COMPARE

PHS 06B-1A96

Description
PHS 06B-1A96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1A96

BDI # 1284603

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.461

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.68
Pitch Diameter - Millimeter: 291.11
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1B96

COMPARE

PHS 06B-1B96

Description
PHS 06B-1B96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B96

BDI # 1284707

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 11.461
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 11.68
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 291.11
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-3B96

COMPARE

PHS 35-3B96

Description
PHS 35-3B96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-3B96

BDI # 1287535

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.461

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.68
Pitch Diameter - Millimeter: 291.11
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY