Page 1 of 19

Next

Compare
RS16B-1B35T-T

COMPARE

RS16B-1B35T-T

Description
TSUBAKI RS16B-1B35T-T

TSUBAKI

Part # RS16B-1B35T-T

BDI # 20062641

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 11.156
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 11.711
Other Features: T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter: 283.36
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
HD80B35F X 2-15/16

COMPARE

HD80B35F X 2-15/16

Description
HD80B35 X 2-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 35 TEETH 2 STRD 2-15/16IN BORE

TSUBAKI

Part # HD80B35F X 2-15/16

BDI # 21972995

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.156

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.711
Pitch Diameter - Millimeter: 283.36
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-2B35

COMPARE

PHS 80-2B35

Description
PHS 80-2B35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-2B35

BDI # 1288602

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.156

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.711
Pitch Diameter - Millimeter: 283.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80BTB35

COMPARE

80BTB35

Description
80BTB35 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 35 TEETH TAPER LOCK

IWIS DRIVE SYSTEMS

Part # 80BTB35

BDI # 20645215

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 11.156
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.711
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 283.36
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H80B35X70MM 18X4.4MM KW 2SS

COMPARE

H80B35X70MM 18X4.4MM KW 2SS

Description
H80B35X70MM 18X4.4MM KW 2SS SPROCKET ; (1)SS OVER KW,(1)SS AT 120 DEGREES

TSUBAKI

Part # H80B35X70MM 18X4.4MM KW 2SS

BDI # 23667072

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 11.156
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 11.711
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 283.36
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY