60BTB48

COMPARE

60BTB48

Description
60BTB48 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 48 TEETH TAPER LOCK

IWIS DRIVE SYSTEMS

Part # 60BTB48

BDI # 20644319

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 11.468
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.893
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 291.287
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY