1240A11 X 1-1/2 MPB

COMPARE

1240A11 X 1-1/2 MPB

Description
1240A11 X 1-1/2 MPB RLLR CHAIN SPROCKET ; POR

TSUBAKI

Part # 1240A11 X 1-1/2 MPB

BDI # 22380612

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 10.649
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.02
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 270.485
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
240A11H

COMPARE

240A11H

Description
240A11H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 240A11H

BDI # 17159081

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.649

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.02
Pitch Diameter - Millimeter: 270.485
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
240A11

COMPARE

240A11

Description
240A11 ROLLER CHAIN SPROCKET ; 3" P 11T 1-1/2" MIN PLAIN A PLATE

MARTIN SPROCKET & GR

Part # 240A11

BDI # 617794

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 10.649
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.02
Global Part Number GPN: 31559
Pitch Diameter - Millimeter: 270.485
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
1240B11 X 4-3/8 KW 2SS

COMPARE

1240B11 X 4-3/8 KW 2SS

Description
1240B11 X 4-3/8 KW 2SS SPROCKET

MARTIN SPROCKET & GR

Part # 1240B11 X 4-3/8 KW 2SS

BDI # 23663573

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 10.649
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.02
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 270.485
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
240B11

COMPARE

240B11

Description
240B11 ROLLER CHAIN SPROCKET ; 3" P 11T 1-1/2" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 240B11

BDI # 617813

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 10.649
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.02
Global Part Number GPN: 36060
Pitch Diameter - Millimeter: 270.485
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY