60B49F X 2-3/16
Description
H60B49F X 2-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B49F X 2-3/16
BDI # 915643
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.706
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.132
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
297.332
Mounting Method:
Finished Bore
60B49F X 2
Description
H60B49F X 2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B49F X 2
BDI # 915642
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.706
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.132
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
297.332
Mounting Method:
Finished Bore
60B49F X 2-7/16
Description
H60B49F X 2-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B49F X 2-7/16
BDI # 915644
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.706
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.132
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
297.332
Mounting Method:
Finished Bore
PHS 60-1B49
Description
PHS 60-1B49 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1B49
BDI # 1288252
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.706
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.132
Pitch Diameter - Millimeter:
297.332
Mounting Method:
Rough Bore
PHS 60-1A49
Description
PHS 60-1A49 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1A49
BDI # 1288194
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.706
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.132
Pitch Diameter - Millimeter:
297.332
Mounting Method:
Rough Bore