D120B24
Description
D120B24 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D120B24
BDI # 607420
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Duplex Type
Global Part Number GPN:
30510
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Simplex Type
Global Part Number GPN:
570170
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31956
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed
120E24
Description
120E24 ROLLER CHAIN SPROCKET ; BUSHED 120 CHAIN 24T B-HUB ONE SIDE
Part # 120E24
BDI # 615144
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31210
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed
H120B24
Description
H120B24 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 24T B-STYLE W/HT
Part # 120B24HT
BDI # 914051
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.294
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Rough Bore