Page 1 of 13

Next

Compare
D60A52 5.906 MTO

COMPARE

D60A52 5.906 MTO

Description
D60A52 5.906 MTO SPROCKET 5.906" DIA C ; 3/4"P 52T 5.906 14 1/4-20X .62DEEP HOLES

MARTIN SPROCKET & GR

Part # D60A52 5.906 MTO

BDI # 21445690

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.422

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.849
Pitch Diameter - Millimeter: 315.519
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-3C52

COMPARE

PHS 60-3C52

Description
PHS 60-3C52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-3C52

BDI # 1288415

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.422

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.849
Pitch Diameter - Millimeter: 315.519
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60TTA52-70-2

COMPARE

60TTA52-70-2

Description
60TTA52-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)

TSUBAKI

Part # 60TTA52-70-2

BDI # 26381064

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 12.422
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.849
Other Features: Torque Limiter
Pitch Diameter - Millimeter: 315.519
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60TTA52-70-1

COMPARE

60TTA52-70-1

Description
60TTA52-70-1 TORQUE LIMITER SPROCKET, TL700-1 TORQUE LIMITER (SMARTCATALOG)

TSUBAKI

Part # 60TTA52-70-1

BDI # 26376841

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 12.422
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.849
Other Features: Torque Limiter
Pitch Diameter - Millimeter: 315.519
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D60B52 2.383 MTO

COMPARE

D60B52 2.383 MTO

Description
D60B52 2.383 MTO SPROCKET 3.06INLTB ; 3/4"P 52T 2.383" 8 1/2-13 TAPPED HOLES

MARTIN SPROCKET & GR

Part # D60B52 2.383 MTO

BDI # 21516144

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.422

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.849
Pitch Diameter - Millimeter: 315.519
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY