A240A12 X 8-1/4IN

COMPARE

A240A12 X 8-1/4IN

Description
A240A12 X 8-1/4IN SPROCKET ; MTO 8-1/4" BORE 12T CHAIN #240

MARTIN SPROCKET & GR

Part # A240A12 X 8-1/4IN

BDI # 25815028

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.591

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13
Pitch Diameter - Millimeter: 294.411
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
240B12H

COMPARE

240B12H

Description
240B12H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 240B12H

BDI # 17159152

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.591

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13
Pitch Diameter - Millimeter: 294.411
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
240B12

COMPARE

240B12

Description
240B12 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 240B12

BDI # 617814

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 11.591
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13
Global Part Number GPN: 36061
Pitch Diameter - Millimeter: 294.411
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
240A12

COMPARE

240A12

Description
240A12 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 240A12

BDI # 617795

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 11.591
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13
Global Part Number GPN: 31560
Pitch Diameter - Millimeter: 294.411
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
240A12H

COMPARE

240A12H

Description
240A12H ROLLER CHAIN SPROCKET ; POR W/HARDENED TOOTH

TSUBAKI

Part # 240A12H

BDI # 17159082

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.591

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13
Pitch Diameter - Millimeter: 294.411
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY