PX140H TL 3535

COMPARE

PX140H TL 3535

Description
PX140H TL 3535 TAPER LOCK FLG ASSY

DODGE

Part # PX140H TL 3535

BDI # 239589

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PX140SH TL 3535

COMPARE

PX140SH TL 3535

Description
PX140SH TL 3535 TAPER LOCK FLG ASSY

DODGE

Part # PX140SH TL 3535

BDI # 239633

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PX140F TL 3535

COMPARE

PX140F TL 3535

Description
PX140F TL 3535 TAPER LOCK FLG ASSY ; 13" OD HUB 3-1/2" LTB

DODGE

Part # PX140F TL 3535

BDI # 239595

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PX140SF TL 3535

COMPARE

PX140SF TL 3535

Description
PX140SF TL 3535 FLG ASSY ; NON RETURNABLE

DODGE

Part # PX140SF TL 3535

BDI # 239637

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : Available to order
Loading Price
QTY
N 056

COMPARE

N 056

Description
N 056 BRG LOCKNUT

SKF

Part # N 056

BDI # 1304555

Features

Thread Size: 11.004-6
Inch - Metric: Inch
Outside Diameter - Inch: 13
Outside Diameter - Millimeter: 330.2
Other Features: Locking Plate | 5/16-18 X 5/8 Hexagon Head Cap Screw

Threads per Inch: 6
Nominal Thickness - Inch: 1.51
Nominal Thickness - Millimeter: 38.354

Price Inventory : Available to order
Loading Price
QTY