Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
D140A22

COMPARE

D140A22

Description
D140A22 SPROCKET ; SB 1 5/8"

TSUBAKI

Part # D140A22

BDI # 913243

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.297

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 13.221
Pitch Diameter - Millimeter: 312.34
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
RS140-1B22T

COMPARE

RS140-1B22T

Description
NOT AVAILABLE IN US

TSUBAKI

Part # RS140-1B22T

BDI # 17158707

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 12.297
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 13.221
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 312.34
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H28BA22

COMPARE

H28BA22

Description
28BA22 ; POR SB 40MM HARDENED SPROCKET

TSUBAKI

Part # H28BA22

BDI # 921575

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 12.297
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 13.221
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 312.34
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H140C22 X 3-7/16 KW SS SPLIT

COMPARE

H140C22 X 3-7/16 KW SS SPLIT

Description
140C22H X 3-7/16 KW SS SPLIT SPROCKET ; 13.221" OD X 2.5" LTB X 1-3/4" P STEEL

TSUBAKI

Part # H140C22 X 3-7/16 KW SS SPLIT

BDI # 21524838

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 12.297
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.221
Other Features: Split Type | With Set Screw
Pitch Diameter - Millimeter: 312.34
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H140R22

COMPARE

H140R22

Description
140R22 ; POR SPLIT TAPER SPKT R1 BUSHING HARDENED

TSUBAKI

Part # H140R22

BDI # 918609

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 12.297
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 13.221
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 312.34
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY