100BTB32
Description
100BTB32 ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 32 TEETH TAPER LOCK
Part # 100BTB32
BDI # 20638695
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed