Page 1 of 2

Next

Compare
H100B34

COMPARE

H100B34

Description
H100B34 1-1/4 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 100B34

BDI # 24345622

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.548

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.239
Pitch Diameter - Millimeter: 344.119
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H100B34F X 2-15/16

COMPARE

H100B34F X 2-15/16

Description
H100B34 X 2-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 34 TEETH TYPE B 2-15/16IN BORE

TSUBAKI

Part # H100B34F X 2-15/16

BDI # 21971584

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.548

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.239
Pitch Diameter - Millimeter: 344.119
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
100B34 2-3/16

COMPARE

100B34 2-3/16

Description
MARTIN SPROCKET & GR 100B34 2-3/16

MARTIN SPROCKET & GR

Part # 100B34 2-3/16

BDI # 23288038

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.548

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.239
Pitch Diameter - Millimeter: 344.119
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H100E34

COMPARE

H100E34

Description
H100E34 ROLLER CHAIN SPROCKET ; POR QD BUSHED W/HT

TSUBAKI

Part # 100E34

BDI # 24346002

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 13.548
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.239
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 344.119
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H100R34

COMPARE

H100R34

Description
H100R34 ROLLER CHAIN SPROCKET ; POR SPLIT TAPER BUSHED W/HT

TSUBAKI

Part # 100R34

BDI # 24346038

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 13.548
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.239
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 344.119
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY