Page 1 of 2

Next

Compare
100B34 2-3/16

COMPARE

100B34 2-3/16

Description
MARTIN SPROCKET & GR 100B34 2-3/16

MARTIN SPROCKET & GR

Part # 100B34 2-3/16

BDI # 23288038

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.548

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.239
Pitch Diameter - Millimeter: 344.119
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H100B34

COMPARE

H100B34

Description
H100B34 1-1/4 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # H100B34

BDI # 24345622

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.548

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.239
Pitch Diameter - Millimeter: 344.119
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H100E34

COMPARE

H100E34

Description
H100E34 ROLLER CHAIN SPROCKET ; QD BUSHED W/HT

TSUBAKI

Part # H100E34

BDI # 24346002

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 13.548
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.239
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 344.119
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H100R34

COMPARE

H100R34

Description
H100R34 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT

TSUBAKI

Part # H100R34

BDI # 24346038

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 13.548
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.239
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 344.119
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H100BTL34

COMPARE

H100BTL34

Description
H100BTL34 ROLLER CHAIN SPROCKET ; 3020 TAPERLOCK BUSHED W/HT

TSUBAKI

Part # H100BTL34

BDI # 24345926

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 13.548
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.239
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 344.119
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY