P90-14M-40-3020
Description
P90-14M-40-3020 SYNCHRONOUS SPROCKET ; NON-RETURNABLE
Part # P90-14M-40-3020
BDI # 414259
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type A3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
40
P90-14M-115-4545
Description
P90-14M-115-4545 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P90-14M-115-4545
BDI # 414258
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type A2 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
115
P90-14M-55-3020
Description
P90-14M-55-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P90-14M-55-3020
BDI # 414260
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type A3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
55
90G-14M-37-3020
Description
90G-14M-37-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 90G-14M-37-3020
BDI # 415771
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577297
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
90G-14M-68-3535
Description
90G-14M-68-3535 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 90G-14M-68-3535
BDI # 415772
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577211
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed