ES80 ELEMENT OMEGA
Description
ES80 ELEMENT OMEGA ; NON-RETURNABLE 7300130 16" OD PU
Part # ES80 ELEMENT OMEGA
BDI # 18143517
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
Width - Inch:
0