Page 1 of 3

Next

Compare
RS140-1B27T

COMPARE

RS140-1B27T

Description
RS140-1B27T SPROCKET ; SB 1 3/8"

TSUBAKI

Part # RS140-1B27T

BDI # 912810

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.075

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 16.023
Pitch Diameter - Millimeter: 382.905
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 140-1B27

COMPARE

PHS 140-1B27

Description
PHS 140-1B27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 140-1B27

BDI # 1290270

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.075

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.023
Pitch Diameter - Millimeter: 382.905
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 140-1A27

COMPARE

PHS 140-1A27

Description
PHS 140-1A27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 140-1A27

BDI # 1290240

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.075

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.023
Pitch Diameter - Millimeter: 382.905
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS140-1A27T

COMPARE

RS140-1A27T

Description
RS140-1A27T SPROCKET ; STOCK BORE

TSUBAKI

Part # RS140-1A27T

BDI # 912071

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.075

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 16.023
Pitch Diameter - Millimeter: 382.905
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
28BTB27

COMPARE

28BTB27

Description
28BTB27 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28BTB27

BDI # 618085

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 15.074
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 16.023
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 570688
Pitch Diameter - Millimeter: 382.88
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY