PHS 120-1A32
Description
PHS 120-1A32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 120-1A32
BDI # 1288881
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Rough Bore
PHS 24B-1B32
Description
PHS 24B-1B32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1B32
BDI # 1286959
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.304
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.13
Pitch Diameter - Millimeter:
388.71
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
568400
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Bushed
H120B32F X 2-15/16
Description
H120B32 X 2-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 32 TEETH TYPE B 2-15/16IN BORE
Part # H120B32F X 2-15/16
BDI # 21971724
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Finished Bore
H120B32F X 2-3/4
Description
H120B32 X 2-3/4 RLR CHAIN SPROCKET ; 120 CHAIN 32 TEETH TYPE B 2-3/4IN BORE
Part # H120B32F X 2-3/4
BDI # 21971726
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Finished Bore