Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.534
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
16.234
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
394.57
Mounting Method:
Rough Bore
100BS39 2-7/16 KW 2SS
Description
100BS39 2-7/16 KW 2SS RLR CHAIN SPROCKET ; 2-7/16" BORE DIA 39 TEETH 1-1/4" PITCH
Part # 100BS39 2-7/16 KW 2SS
BDI # 21569446
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.535
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.234
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
394.589
Mounting Method:
Finished Bore
H100B39F X 2-11/16
Description
H100B39 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 39 TEETH TYPE B 2-11/16IN BORE
Part # H100B39F X 2-11/16
BDI # 21971606
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.535
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.234
Pitch Diameter - Millimeter:
394.589
Mounting Method:
Finished Bore
100B39H X 2-15/16
Description
100B39H X 2-15/16 SPROCKET ; 1-1/4" PITCH 2-15/16" BORE 39-TEETH
Part # 100B39H X 2-15/16
BDI # 21542275
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.535
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.234
Pitch Diameter - Millimeter:
394.589
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
15.534
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.234
Other Features:
Simplex Type
Global Part Number GPN:
569577
Pitch Diameter - Millimeter:
394.57
Mounting Method:
Rough Bore