Page 1 of 4

Next

Compare
32A24

COMPARE

32A24

Description
32A24 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A24

BDI # 618487

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 15.322
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 16.392
Other Features: Simplex Type
Global Part Number GPN: 570237
Pitch Diameter - Millimeter: 389.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D160B24H

COMPARE

D160B24H

Description
D160B24H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160B24H

BDI # 17159968

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 15.322
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.392
Global Part Number GPN: 37193
Pitch Diameter - Millimeter: 389.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
160F24H

COMPARE

160F24H

Description
160F24H ROLLER CHAIN SPROCKET ; QD SABERTOOTH

MARTIN SPROCKET & GR

Part # 160F24H

BDI # 616061

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 15.322
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 16.392
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31315
Pitch Diameter - Millimeter: 389.19
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
160F24

COMPARE

160F24

Description
160F24 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 160F24

BDI # 616060

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 15.322
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 16.392
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31314
Pitch Diameter - Millimeter: 389.19
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
E160C24 X 5-1/4IN

COMPARE

E160C24 X 5-1/4IN

Description
E160C24 X 5-1/4IN SPROCKET ; 5-1/4" BORE 24T CHAIN #E160

TSUBAKI

Part # E160C24 X 5-1/4IN

BDI # 25197103

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.322

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.392
Pitch Diameter - Millimeter: 389.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY